Beli filter udara mobil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  2. Daytona Drivetrain Part CVT Spring (Komponen Penggerak Otomotif)
    Mulai

    Rp119.900

    Daytona Drivetrain Part CVT Spring (Komponen Penggerak Otomotif)
    Deskripsi:
    Daytona  Cvt Clutch Spring + 10% Up.Cvt Clutch Spring  Designed 10% Harder Than The Original SpringThis Replacement Spring Can Increase Motorcycle Acceleration InstantlyCvt Clutch Spring 10% Harder Is Enough For Daily Use With Standard To Medium Engine ModificationsFor Engines That Have Been Modified, To Get Maximum Performance At Low And Top Speeds, Changing The Weight Of Weight Roller May Be Needed.
  3. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  4. TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk)
    Mulai

    Rp949.900

    TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk)
    Deskripsi:
    TEKIRO KUNCI TORSI RODA TRUK 1 : 68Untuk membuka dan memasang baut roda kendaraan besarSuitable for Trucks and Any Other Heavy Duty Vehicles High Quality Alloy Steel Extended Torque for High Torque BoltsMaterial : Alloy Steel
    atribut:
    • Material: Alloy Steel
    • Size: 1:68
  5. monotaro Tool Truck Tire Lever (Perkakas Perawatan Truk)
    Mulai

    Rp989.900

    monotaro Tool Truck Tire Lever (Perkakas Perawatan Truk)
    Deskripsi:
    Essential items for replacing large tires. For tire replacementDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: CRV
    • Overall Length (mm): 947
  6. Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)
    Mulai

    Rp51.900

    Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)
    Deskripsi:
    PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
  7. FESTO Vacuum Generator VN Series
    Mulai

    Rp709.900

    FESTO Vacuum Generator VN Series
    atribut:
    • Mounting Position: Any
  8. KS FILTER Oil Filter for Construction Machinery
    Mulai

    Rp129.900

    KS FILTER Oil Filter for Construction Machinery
    Deskripsi:
    Compatible Models : (Manufacturer)TOYOTA/ FORK LIFT (FG) (Model)02-6FG10.14.15.18 (Engine Model)5K, (Manufacturer)YANMAR/ BUKUHOO (Model)J09 (Engine Model)2TNE67, (Manufacturer)Sumitomo Construction Machinery SUMITOMO /MINI POWER SHOVEL (Model)SH7GX3.9UX3 (Engine Model)2YA1, (Manufacturer)Komatsu/ FORK LIFT(FG) (Model)FG10(D.L)-14.15 (Engine Model)
    atribut:
    • Manufacturer: General-purpose type
    • Major Suitable Models: Industrial Machinery
  9. ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca)
    Mulai

    Rp529.900

    ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca)
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  10. SECTCURE Lembaran Filter Udara Hepa
    Mulai

    Rp43.900

    SECTCURE Lembaran Filter Udara Hepa
    atribut:
    • Size (cm): 70x30
    • Material: Highest Technology Cotton Air Filter
    • Color: White
  11. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  12. AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Mulai

    Rp1.199.900

    AIR HANDLER Air Filter Pads (Media Saringan Udara)
    Deskripsi:
    General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.
    atribut:
    • UNSPSC: 40161524
    • Actual Height (inch): 20
    • Actual Thickness (inch): 7/8
    • Air Filter Item: Air Filter Pad
    • Common Applications: Paint Collection
    • Filter Efficiency - Air Filters (%): 98
    • Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
    • Initial Resistance @ 300 fpm (in wc): 0.14
    • Max. Velocity (fpm): 300
    • Maximum Temperature (°F): 150
    • Media Color: Yellow
    • Media Material: Paper
    • Nominal Height (inch): 20
    • Nominal Thickness (inch): 1
    • Performance Rating: Less Than 5 MERV
    • Recommended Final Resistance (in wc): 0.5
    • Removes Particles Down To (microns): Greater than 10.0
    • Standards: EPA; NFPA #33; OSHA #1910.107
    • Style - Air Filters: Pad
    • Surface Tackifier: No
  13. DENSO Air Filter Automotive (Saringan Udara Kendaraan)
    Mulai

    Rp81.900

    DENSO Air Filter Automotive (Saringan Udara Kendaraan)
    Deskripsi:
    Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
Daftar Harga filter udara mobil Terbaru October 2026
Daytona Air Intake System Replacement Air Filter (Sistem Intake Motor)Rp959.900
monotaro Air Filter (Filter Udara)Rp609.900
Daytona Drivetrain Part CVT Spring (Komponen Penggerak Otomotif)Rp119.900
Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Rp189.900
Daytona Braking WF 8103 (Komponen Rem Motor)Rp1.599.900
Daytona Drivetrain Part Weight Roller Set (Komponen Penggerak Otomotif)Rp52.900
TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk)Rp949.900
monotaro Tool Truck Tire Lever (Perkakas Perawatan Truk)Rp989.900
Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)Rp51.900
FESTO Vacuum Generator VN SeriesRp709.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)